Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation, White
LUTRON ELECTRONICS CO #CTCL-153P-WH

Skylark Wall Dimmer, 600W Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation, White

SKU # 02755700296 Manufacturer Series: C•L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: All Load Types
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Box

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - All Load Types; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Packaging - Box; Additional Information - Load Ratings - Dimmable CFL/LEDs: 150W, Incandescent/Halogen: 600W; Manufacturer Series - Skylark CL

Additional Info: Load Ratings - Dimmable CFL/LEDs: 150W, Incandescent/Halogen: 600W