Menu Search

LUTRON ELECTRONICS CO #NT-600-WH

Nova-T Wall Dimmer, 600W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, White

SKU: 02755739200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Custom (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Custom (included); Additional Information - Style: Thin Profile Linear Slide Dimmer; Manufacturer Series - NovaT
Additional Info: Style: Thin Profile Linear Slide Dimmer