Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, Ivory

LUTRON ELECTRONICS CO #S-600-IV

Skylark Wall Dimmer, 600W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, Ivory

SKU #02755733005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator