LUTRON ELECTRONICS CO #DVSC-603P-SW

Wall Dimmer, 600W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 3-Way Operation, Snow

SKU: 02755749468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Snow
Wallplate: Decorator
Manufacturer Series: Diva
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Decorator Rocker; Operation - 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Snow; Wallplate - Decorator; Additional Information - Night Light; Manufacturer Series - Diva
Additional Info: Night Light