Menu Search
LUTRON ELECTRONICS CO #DV-600P-WH

Diva Wall Dimmer, 600W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 1-Pole Operation, White

SKU # 02755768752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Night Light