Menu Search
LUTRON ELECTRONICS CO #MA-600H-WH

Maestro Wall Dimmer, 600W Capacity, 120V, Side Rocker w/Preset Tapswitch, Multi-Location Master Operation

SKU # 02755770846
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Rocker w/Preset Tapswitch; Operation - Multi-Location Master; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Packaging - Clamshell; Manufacturer Series - Maestro