Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Rotary Push On-Off, 3-Way Operation, Incandescent, White
LUTRON ELECTRONICS CO #D-603PH-WH

Wall Dimmer, 600W Capacity, 120V, Rotary Push On-Off, 3-Way Operation, Incandescent, White

SKU # 02755711323
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: Clamshell

Additional Info: Economy, residential applications