Menu Search
Dimming Switches Wall Dimmer, 600W Capacity, 120V, Rotary Push On-Off, 1-Pole Operation, Incandescent, White

LUTRON ELECTRONICS CO #D-600PH-WH

Wall Dimmer, 600W Capacity, 120V, Rotary Push On-Off, 1-Pole Operation, Incandescent, White

SKU #02755711223
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle

Additional Info: Economy, residential applications