Menu Search
LUTRON ELECTRONICS CO #AYLV-600P-LA

Ariadni Wall Dimmer, 600VA Capacity, 120V, Side Slider w/Preset Toggle, 1-Pole Operation, Light Almond

SKU # 02755736662
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 1-Pole
Load: Low Voltage
Capacity: 600VA
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: Box

Additional Info: Rating: 450W