Menu Search
Dimming Switches Wall Dimmer, 600VA Capacity, 120V, Side Slider w/Preset Decorator Rocker, 3-Way Operation, White
LUTRON ELECTRONICS CO #DVLV-603P-WH

Diva Wall Dimmer, 600VA Capacity, 120V, Side Slider w/Preset Decorator Rocker, 3-Way Operation, White

SKU # 02755768819
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Rating: 450W. Night Light.