Menu Search
LUTRON ELECTRONICS CO #NF-30-IV

Nova Wall Dimmer, 30-Lmp(magnetic) Capacity, 120V, Slide On-Off, 1-Pole Operation, Fluorescent, Ivory

SKU # 02755767426
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 30-Lmp (magnetic)
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer