Menu Search
Dimming Switches Wall Dimmer, 1500W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, White
LUTRON ELECTRONICS CO #N-1500-WH

Nova Wall Dimmer, 1500W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, White

SKU # 02755732370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer