Menu Search
Dimming Switches Wall Dimmer, 1500W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, Ivory
LUTRON ELECTRONICS CO #DV-10P-WH

Nova-T Wall Dimmer, 1500W Capacity, 120V, Slide On-Off, 1-Pole Operation, Incandescent, Ivory

SKU # 02755768807
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)
Packaging: Clamshell

Additional Info: Style: Thin Profile Linear Slide Dimmer