Wall Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 3-Way Operation, Almond

SKU: 02755768799
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Wall Dimmer
Operator: Side Slider w/Preset Decorator Rocker
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Almond
Wallplate: Decorator
Packaging: Box
Manufacturer Series: Diva
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Decorator Rocker; Operation - 3-Way; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - Almond; Wallplate - Decorator; Packaging - Box; Additional Information - Night Light; Manufacturer Series - Diva
Additional Info: Night Light