Menu Search
Dimming Switches Wall Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 1-Pole Operation

LUTRON ELECTRONICS CO #DV-10P-LA

Diva Wall Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 1-Pole Operation

SKU #02755736642
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator

Additional Info: Night Light