LUTRON ELECTRONICS CO #DV-10P-IV

Wall Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Decorator Rocker, 1-Pole Operation, Ivory

SKU: 02755768806
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator
Manufacturer Series: Diva
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Decorator Rocker; Operation - 1-Pole; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - Ivory; Wallplate - Decorator; Additional Information - Night Light; Manufacturer Series - Diva
Additional Info: Night Light