Menu Search
LUTRON ELECTRONICS CO #NLV-1000-IV

Nova Wall Dimmer, 1000VA Capacity, 120V, Slide On-Off, 1-Pole Operation, Low Voltage/Magnetic, Ivory

SKU # 02755767462
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 1000VA
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer. Rating: 800W