LUTRON ELECTRONICS CO #SF-103P-IV

Wall Dimmer, 10-Lmp(magnetic) 8A(electronic) Capacity, 120V, Slide/Preset On-Off, 3-Way Operation

SKU: 02755731055
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Fluorescent
Capacity: 10-Lmp (magnetic) 8A (electronic)
Voltage: 120V
Finish: Ivory
Wallplate: Decorator
Manufacturer Series: Skylark
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 3-Way; Load - Fluorescent; Capacity - 10-Lmp(magnetic) 8A(electronic); Voltage - 120V; Finish - Ivory; Wallplate - Decorator; Manufacturer Series - Skylark