Menu Search
Dimming Switches Preset Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Toggle, 3-Way Operation, Incandescent

LUTRON ELECTRONICS CO #AY-103P-LA

Ariadni Preset Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Toggle, 3-Way Operation, Incandescent

SKU #02755736660
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: Box