LUTRON ELECTRONICS CO #AY-103P-BR

Preset Dimmer, 1000W Capacity, 120V, Side Slider w/Preset Toggle, 3-Way Operation, Incandescent

SKU: 02755768330
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Brown
Wallplate: Toggle
Packaging: Box
Manufacturer Series: Ariadni
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Toggle; Operation - 3-Way; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - Brown; Wallplate - Toggle; Packaging - Box; Manufacturer Series - Ariadni