Menu Search
Dimming Switches Dimmer, Wall, Fluorescent Lamp, 1-Pole, 24V, White

LUTRON ELECTRONICS CO #DVTV-WH

Diva Dimmer, Wall, Fluorescent Lamp, 1-Pole, 24V, White

SKU #02755766345
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Fluorescent
Voltage: 24V
Finish: White
Wallplate: Paddle