LUTRON ELECTRONICS CO #MAF-S6AM-277-IV

Digital Switch, Ivory, 6A

SKU: 02755758355
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Digital Switch
Operation: Multi-Location/1-Pole
Load: Fluorescent
Capacity: 6A
Voltage: 277V
Finish: Ivory
Manufacturer Series: Maestro
Description
Dimming Switches: Switch Type - Digital Switch; Operation - Multi-Location/1-Pole; Load - Fluorescent; Capacity - 6A; Voltage - 277V; Finish - Ivory; Manufacturer Series - Maestro