Menu Search
Search
LEVITON #IPX06-10Z

IllumaTechâ„¢ Wall Dimmer White Slide, Preset On-Off

SKU # 07847728211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 600VA
Voltage: 277V
Finish: White
Wallplate: Decorator

Additional Info: Includes: Ivory and Light Almond Change Kits (Shipped White), LED Locator. Application: Electronic Mark 10 Dimming Ballast