Menu Search
Dimming Switches Wall Dimmer Switch, Slider, Preset Rocker On-Off, 600W
LEVITON #6633-PLI

Wall Dimmer Switch, Slider, Preset Rocker On-Off, 600W

SKU # 07847715529 Manufacturer Series: SureSlide
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slider, Preset Rocker On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator

Leviton offers many products that will help lower electrical costs and add convenience to everyday living. By simply replacing standard switches with dimmers reduces energy consumption and extends bulb life. Levitons SureSlide dimmers and fan speed controls feature elegant Decora brand-styling that coordinates perfectly with the entire line of Decora brand designer products. SureSlide dimmers offer easy, preciseslide control of lighting levels.