LEVITON #IPI06-1LX

Wall Dimmer, Ivory/White/Almond, Slide, Preset On-Off, 600W

SKU: 07847729485
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory/White/Almond
Wallplate: Decorator
Manufacturer Series: IllumaTech
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Ivory/White/Almond; Wallplate - Decorator; Additional Information - Illuminated, For 3-way control, use with standard mechanical 3-way switch.; Manufacturer Series - IllumaTech
Additional Info: Illuminated, For 3-way control, use with standard mechanical 3-way switch.