LEVITON #6606-I

Wall Dimmer, 600W Capacity, 120V, Touch On-Off, 1-Pole Operation, Incandescent, Ivory/Gold

SKU: 07847725621
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Touch On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory/Gold
Wallplate: Decorator (included)
Manufacturer Series: Decora
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Touch On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Ivory/Gold; Wallplate - Decorator (included); Manufacturer Series - Decora