Menu Search
LEVITON #VZM06-1LX

Vizia Wall Dimmer, 600VA Capacity, 120V, Side Rocker w/Preset Tapswitch, Multi-Location Master Operation

SKU # 07847729027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Rocker w/Preset Tapswitch; Operation - Multi-Location Master; Load - Low Voltage, Magnetic; Capacity - 600V/A; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - LED Locator and Light level Indicator. Includes: Ivory and Almond color change kit. Voltage: 120V.; Manufacturer Series - Vizia

Additional Info: LED Locator and Light level Indicator. Includes: Ivory and Almond color change kit. Voltage: 120V.