Menu Search
LEVITON #MNX20-7LW

Wall Dimmer, 2000W Capacity, 277V, Slide/Preset On-Off, 3-Way Operation, Fluorescent, White

SKU # 07847707322 Manufacturer Series: Monet
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Fluorescent
Capacity: 2000W
Voltage: 277V
Finish: White
Wallplate: Custom 2G (included)

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 3-Way; Load - Fluorescent; Capacity - 2000W; Voltage - 277V; Finish - White; Wallplate - Custom 2G (included); Additional Information - Digital, Soft-on/Fade-off; Manufacturer Series - Monet

Additional Info: Digital, Soft-on/Fade-off