LEVITON #62000-I

Wall Dimmer, 2000W Capacity, 120V, Rotary On-Off, 1-Pole Operation, Incandescent, Ivory

SKU: 07847712766
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Wall Dimmer
Operator: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 2000W
Voltage: 120V
Finish: Ivory
Wallplate: Custom 2G (included)
Manufacturer Series: Van Gogh
Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 2000W; Voltage - 120V; Finish - Ivory; Wallplate - Custom 2G (included); Manufacturer Series - Van Gogh