Menu Search
Dimming Switches Wall Dimmer, 1200VA Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation, Fluorescent

LEVITON #26666-31I

Wall Dimmer, 1200VA Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation, Fluorescent

SKU #07847703099
Manufacturer Series: Renoir
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 1200VA
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Wide-fin