Menu Search
Dimming Switches Preset Toggle Dimmer, 1000W Capacity, 120V, Toggle On-Off, 1-Pole/3-Way Operation, Ivory
LEVITON #TGI10-1LI

Preset Toggle Dimmer, 1000W Capacity, 120V, Toggle On-Off, 1-Pole/3-Way Operation, Ivory

SKU # 07847720878
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory

Additional Info: LED Indicator