Menu Search
LEVITON #IPE04-1LZ

IllumaTechâ„¢ Preset Slide Dimmer, 400VA Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation

SKU # 07847728208
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Electronic
Capacity: 400VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Low Voltage, Electronic; Capacity - 400VA; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - Includes: Ivory and Light Almond Change Kits (Shipped White), LED Locator; Manufacturer Series - IllumaTech

Additional Info: Includes: Ivory and Light Almond Change Kits (Shipped White), LED Locator