Menu Search
Dimming Switches Preset Slide Dimmer, 1000VA Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation

LEVITON #IPX10-10Z

IllumaTechâ„¢ Preset Slide Dimmer, 1000VA Capacity, 120V, Slide/Preset On-Off, 1-Pole/3-Way Operation

SKU #07847728213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 1000VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Includes: Ivory and Light Almond Change Kits (Shipped White), LED Locator. Application: Mark X / Phillips Ecotron Dimming Ballast