LEVITON #RPI06-LAW

Preset Rotary Dimmer, 600W Capacity, 120V, Rotary On-Off, 1-Pole/3-Way Operation, Incandescent

SKU: 07847720899
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White/Almond
Wallplate: Decorator
Manufacturer Series: IllumaTech
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White/Almond; Wallplate - Decorator; Additional Information - Illuminated; Manufacturer Series - IllumaTech
Additional Info: Illuminated