LEVITON #TTI10-10W

Preset Dimmer, 1000W Capacity, 120V, Touch On-Off, 1-Pole/3-Way Operation, Incandescent, White

SKU: 07847701089
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Touch On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Touch On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - White; Additional Information - LED Indicator
Additional Info: LED Indicator