Menu Search
Dimming Switches Wall Dimmer and Switch, Brown, Slide, Preset, 300W
LEGRAND - PASS & SEYMOUR #LSDS300-PV

TradeMaster® Wall Dimmer and Switch, Brown, Slide, Preset, 300W

SKU # 78500723881 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer and Switch
Switch Type: Slide, Preset
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 300W
Voltage: 120V
Finish: Brown
Packaging: VisionPak

Dimming Switches: Switch Type - Wall Dimmer and Switch; Operator - Slide, Preset; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 300W; Voltage - 120V; Finish - Brown; Packaging - VisionPak; Additional Information - Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H, Switch: 1/4 hp, 900W Tungsten; Manufacturer Series - Trademaster LS

Additional Info: Dimensions: 1.74 in. W x 1.28 in. D x 4.19 in. H, Switch: 1/4 hp, 900W Tungsten