Menu Search
Dimming Switches Wall Dimmer, White, Touch w/Preset Tap On-Off, 600VA
LEGRAND - PASS & SEYMOUR #DLV600-MWV

Wall Dimmer, White, Touch w/Preset Tap On-Off, 600VA

SKU # 78500716122 Manufacturer Series: Leandro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Touch with Preset Tap On-Off
Pole Type: Multi-Location Master
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Specification. Accomodate Up To 30 Remote Dimmers