Menu Search
Dimming Switches Wall Dimmer White Toggle On-Off
LEGRAND - PASS & SEYMOUR #T603-W

TradeMasterĀ® Wall Dimmer White Toggle On-Off

SKU # 78500708042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: Box