You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #CDFB83-PW

Titan Wall Dimmer, White, Slide, Preset On-Off, 8A

SKU # 78500730245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 8A
Voltage: 120V
Finish: White
Wallplate: Custom

Additional Info: 2-wire device. Custom cover plates by Titan, Narrow center blank included