Menu Search
LEGRAND - PASS & SEYMOUR #CD3FB163-PNAW

Titan Wall Dimmer, White, Slide, Preset On-Off, 16A

SKU # 78500701369
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Wire, 3-Way
Load: Fluorescent, Electronic
Capacity: 16A
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Wire, 3-Way; Load - Fluorescent, Electronic; Capacity - 16A; Voltage - 120V; Finish - White; Wallplate - Decorator ; Additional Information - Blank Center Plate Included, Dimensions: 2.85 in. W x 1.44 in. D x 4.87 in. H; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Dimensions: 2.85 in. W x 1.44 in. D x 4.87 in. H