Menu Search

LEGRAND - PASS & SEYMOUR #CD1603-PW

Titan Wall Dimmer, White, Slide, Preset On-Off, 1600W

SKU: 78500730299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1600W
Voltage: 120V
Finish: White
Wallplate: Custom (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1600W; Voltage - 120V; Finish - White; Wallplate - Custom (included); Manufacturer Series - Titan