Menu Search
Dimming Switches Wall Dimmer, White, Slide, Preset , 1100W
LEGRAND - PASS & SEYMOUR #CD1103-PNAW

Titan Wall Dimmer, White, Slide, Preset , 1100W

SKU # 78500701478
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset ; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 1100W; Voltage - 120V; Finish - White; Wallplate - Decorator ; Additional Information - Blank Center Plate Included, Dimensions: 2.85 in. W x 1.44 in. D x 4.87 in. H; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Dimensions: 2.85 in. W x 1.44 in. D x 4.87 in. H