LEGRAND - PASS & SEYMOUR #91581-W

Wall Dimmer, White, Slide On-Off, 1500W

SKU: 78500791586
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: White
Wallplate: Custom 2G (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 1500W; Voltage - 120V; Finish - White; Wallplate - Custom 2G (included)