Menu Search
LEGRAND - PASS & SEYMOUR #R600-PW

Wall Dimmer, White, Rotary Push On-Off, 600W

SKU # 78500704568 Manufacturer Series: R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: VisionPak