Menu Search
Dimming Switches Wall Dimmer, White, Rotary Push On-Off, 1000W
LEGRAND - PASS & SEYMOUR #91000-W

Wall Dimmer, White, Rotary Push On-Off, 1000W

SKU # 78500791002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Rotary Push On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Custom (included)