Menu Search
Dimming Switches Wall Dimmer, White, Rotary On-Off, 1000W

LEGRAND - PASS & SEYMOUR #R1000-WV

Wall Dimmer, White, Rotary On-Off, 1000W

SKU #78500704582
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Packaging: VisionPak