Menu Search
Dimming Switches Wall Dimmer, White, Rotary On-Off, 1000W

LEGRAND - PASS & SEYMOUR #91101-W

Wall Dimmer, White, Rotary On-Off, 1000W

SKU #78500791102
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Toggle

Dimming Switches: Switch Type - Wall Dimmer; Operator - Rotary On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - White; Wallplate - Toggle; Additional Information - Specification, Heavy Use