Menu Search
Dimming Switches Wall Dimmer, White, Preset , 1100VA
LEGRAND - PASS & SEYMOUR #CDLV1103-PNAW

Titan Wall Dimmer, White, Preset , 1100VA

SKU # 78500701434
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 1100VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset ; Operation - 1-Pole, 3-Way; Load - Low Voltage, Magnetic; Capacity - 1100VA; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - Blank Center Plate Included, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H; Manufacturer Series - Titan

Additional Info: Blank Center Plate Included, Dimensions: 4.65 in. W x 1.44 in. D x 4.87 in. H