Menu Search
Dimming Switches Wall Dimmer Switch, Slide, Preset On-Off, Incandescent

LEGRAND - PASS & SEYMOUR #RH703-PTC

Radiant Wall Dimmer Switch, Slide, Preset On-Off, Incandescent

SKU #78500705328
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V AC
Finish: Ivory/White/Light Almond

P&S RH703-PTC RADIANT INCAN SP/3W 7