LEGRAND - PASS & SEYMOUR #H-1103PTC

Wall Dimmer Switch, Slide, Preset On-Off, Incandescent

SKU: 78500703050
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V AC
Finish: Ivory/White/Light Almond
Wallplate: Decorator
Manufacturer Series: Harmony
Description
P&S H-1103PTC HARMNY DECO SLDE INCN